Beli engine cylinder hone di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Engine Cylinder Hone
    Mulai

    Rp839.900

    JTC Engine Cylinder Hone
    atribut:
    • Range: 2\" to 7\"inch
    • Stone Size (mm): 8x10x100
  2. monotaro Brake Tool Cylinder Honing 3 Legs (Perkakas Rem)
    Mulai

    Rp199.900

    monotaro Brake Tool Cylinder Honing 3 Legs (Perkakas Rem)
    Deskripsi:
    Grind the inner surface of the cylinder with the tip grinding stone to remove fine scratches and rust. To clean the brake cylinders.
    atribut:
    • Grain Size: #220
    • Shank Diameter (mm): 7
    • Specification: 3 legs
  3. JTC Engine Cylinder Honing Head with 3 Feet
    Mulai

    Rp839.900

    JTC Engine Cylinder Honing Head with 3 Feet
    Deskripsi:
    -Collar prevents stone breakage-Sleeve makes insertion in cylinder-Easy and protects stones when not in use
    atribut:
    • Size (mm): 51-178
    • Stone Size (mm): 100x10x8
  4. JTC Brake Cylinder Hone
    Mulai

    Rp259.900

    JTC Brake Cylinder Hone
    atribut:
    • Jaw Opening Width (mm): 22~64
    • Overall Length (mm): 210
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Thread Gauge: #220
    • Wheel size (mm): 28.5×5
  5. KINIK Honing Stone (Batu Asah)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp66.900

    KINIK Honing Stone (Batu Asah)
    Deskripsi:
    Honing Stones are applied where precise,dimensional limits and grade controls are required.They are used for manual or mechanical honing onmachines where they are mounted in holders or fixtures.
  6. JTC Brake Tool Cylinder Honing (Perkakas Rem)
    Mulai

    Rp249.900

    JTC Brake Tool Cylinder Honing (Perkakas Rem)
    atribut:
    • Thickness (mm): 8
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Thread Gauge: #220
  7. TRUSCO Hose Clip Plier
    Mulai

    Rp659.900

    TRUSCO Hose Clip Plier
    Deskripsi:
    -With its ratchet mechanism, it holds the hose clip smoothly and reliably.-With original tooth type shape, you can grab hose clip from every angle.
    atribut:
    • Opening: 33mm
    • Total Length: 240mm
  8. Yamato Seitosho Oilstone Fine Mesh (A Angle) (Batu Asah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Yamato Seitosho Oilstone Fine Mesh (A Angle) (Batu Asah)
    atribut:
    • Type: A fine texture
    • Shape: Angle
    • Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
  9. TRUSCO Hose Clip Plier
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    TRUSCO Hose Clip Plier
    Deskripsi:
    -With its ratchet mechanism, it holds the hose clip smoothly and reliably.-With original tooth type shape, you can grab hose clip from every angle.
    atribut:
    • Designation: 2 Pound
    • Head diameter: 37.5mm
    • Head Length: 111mm
    • Total Length: 328mm
  10. KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  11. ALDO Mesin Cylinder Honing
    Mulai

    Rp54.999.900

    ALDO Mesin Cylinder Honing
    atribut:
    • Diameter of Honing Hole (mm): 39-80
    • Max. Honing Depth (mm): 180
    • Steps of Variable Speed of Spindle: 1 Step
    • Electric Motor Power (kW): 0.75
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Overall Dimensions (mm): 550x480x108
    • Rotation Speed (rpm): 1400
  12. Yamato Seisakusho Oil Stone (Square) (Batu Asah)
    Mulai

    Rp219.900

    Yamato Seisakusho Oil Stone (Square) (Batu Asah)
    atribut:
    • Type: A coarse mesh
    • Shape: Angle
    • Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
  13. WESTWARD Tube Brush Single Spiral (Sikat Pipa)
    Mulai

    Rp909.900

    WESTWARD Tube Brush Single Spiral (Sikat Pipa)
    Deskripsi:
    Use the WESTWARD® single spiral tube brush with power tools for deburring, honing, thread chasing, and cleaning applications on blind and threaded holes. Single spiral for hand use Carbon steel fill
    atribut:
    • Item - Spiral and Tube Brush: Spiral Brush
    • Operation Type - Spiral and Tube Brush: Power
    • Shank Style - Abrasive Brushes: Single
    • Item: Single Spiral Tube Brush
    • Maximum Speed (rpm): 1900
  14. YUKO Flex-Hone [[RU]] BC Type
    63%
    Mulai

    Rp299.900

    YUKO Flex-Hone [[RU]] BC Type
    atribut:
    • Grit: Silicone carbide
  15. monotaro Brake Tool Cylinder Honing 2 Legs (Perkakas Rem)
    Mulai

    Rp169.900

    monotaro Brake Tool Cylinder Honing 2 Legs (Perkakas Rem)
    Deskripsi:
    Grind the inner surface of the cylinder with the tip grinding stone to remove fine scratches and rust. To clean the brake cylinders.
    atribut:
    • Operating Range (mm): 19 to 63
    • Overall Length (mm): 207
    • Grindstone Length (mm): 28
    • Grain Size: #220
    • Shank Diameter (mm): 7
    • Specification: 2 legs
    • Working range (mm): 23-63
  16. KRISBOW Brake Tool Adjustable Cylinder Hone (Perkakas Rem)
    Mulai

    Rp169.900

    KRISBOW Brake Tool Adjustable Cylinder Hone (Perkakas Rem)
    Deskripsi:
    Adjustable Cylinder Hone 11/16-2.1/5inch
  17. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp169.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
Daftar Harga engine cylinder hone Terbaru October 2026
JTC Engine Cylinder HoneRp839.900
monotaro Brake Tool Cylinder Honing 3 Legs (Perkakas Rem)Rp199.900
JTC Engine Cylinder Honing Head with 3 FeetRp839.900
JTC Brake Cylinder HoneRp259.900
KINIK Honing Stone (Batu Asah)Rp66.900
JTC Brake Tool Cylinder Honing (Perkakas Rem)Rp249.900
TRUSCO Hose Clip PlierRp659.900
Yamato Seitosho Oilstone Fine Mesh (A Angle) (Batu Asah)Rp189.900
TRUSCO Hose Clip PlierRp529.900
KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)Rp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)